Shop POWERS FASTENERS
See all product information
Create Account
Wedge Expansion Anchor, 7/8" Dia., 10" L, Carbon Steel Zinc, 10 PK
- Mfr # POW 7454SD1
- Zoro # G911879969
product price:Â
$
95.79
/pk of 10, $9.58/ea
Key Features
Material
Carbon Steel
Finish
Zinc
Includes
Nut and washer are included
Thread Length
6-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- POW 7454SD1
- Zoro #
- G911879969
- UPC #
- 75352781327
- Country of Origin
- Unknown
Dimensions
- Anchor Diameter
- 7/8"
- Overall Length
- 10"
- Thread Length
- 6-3/4"
Details
- Item
- Wedge Expansion Anchor
- Material
- Carbon Steel
- Finish
- Zinc
- Includes
- Nut and washer are included
Description
7/8in x 10in Powers Power-Stud+ SD1 Wedge Expansion Anchors, Carbon Steel Zinc Plated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.