Full Upgrade Kit
Mfr # 420-451L
Zoro # G0494094
product price: $587.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Valves
Material
Stainless Steel, Buna-N, Brass
Finish
Unfinished
Includes
Bonnet Assembly, Bonnet Screws, Cartridge Assembly, Limit Stop Assembly, O-Rings, Wax Element
For Use With
Bathtub and Shower Faucet Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-451L
Zoro #
G0494094
UPC #
098268466614
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Sub-Category
Valves
Material
Stainless Steel, Buna-N, Brass
Finish
Unfinished
Includes
Bonnet Assembly, Bonnet Screws, Cartridge Assembly, Limit Stop Assembly, O-Rings, Wax Element
For Use With
Bathtub and Shower Faucet Valves
Item
Upgrade Kit
Includes Valve
Valve Not Included
Compatible Mfr. Model Number
420
Ligature Resistant
No
CEC Compliant
Non CEC Compliant
Includes Handle
No
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Included
Includes Stem
Stem Included
Includes Drain Stopper
No
Includes Tub Spout
No
Includes Check Stop
Check Stop Not Included
Includes Plaster Guard
Plaster Guard Not Included
Product Type
Upgrade Kit
Compatible Product Type
Bathtub and Shower Faucet Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Series
HydroGuard T/P e420
Compatible Manufacturer Part Number
420
Description
Upgrade Kit, Non CEC Compliant, For Use With Bathtub and Shower Faucet Valves, For Use with Series HydroGuard T/P Series e420, Powers
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.