Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Handle Repair Kit, For P900 Series

  • Mfr # 800-036

  • Zoro # G3608543


product price: $77.59
/ea
Free Shipping & Returns

Key Features

Sub-Category
Faucet Handles
Material
Zinc
Material of Construction
Zinc
For Use With
P900 Bathtub and Shower Faucet Valve
Length (In.)
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
800-036
Zoro #
G3608543
UPC #
686408625757
Country of Origin
United States

Dimensions

Length (In.)
1
Size
1"

Details

Sub-Category
Faucet Handles
Material
Zinc
Material of Construction
Zinc
For Use With
P900 Bathtub and Shower Faucet Valve
Item
Lever Handle Repair Kit
Includes Trim Plate
Trim Plate Not Included
Compatible Mfr. Model Number
Powers P900
Includes Drain Stopper
Drain Stopper Not Included
Includes Check Stop
Check Stop Not Included
Includes Tub Spout
Tub Spout Not Included
ADA Compliance
No
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Valve
Valve Not Included
Includes Handle
Handle Included
Ligature Resistant
No
Color
Chrome
ADA Compliant
Not ADA Compliant
Product Type
Lever Handle Repair Kit
Compatible Manufacturer Part Number
Powers P900
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
P900 Bathtub and Shower Faucet Valve

Description

Lever Handle Repair Kit, ADA Compliance No, Faucet Handle Type Lever, For Use With P900 Bathtub and Shower Faucet Valve, Ligature Resistant No, Number of Handles 1, Powers

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.