Lever Handle Repair Kit, Lever
Mfr # 420-049
Zoro # G4587606
product price: $38.49
/eaKey Features
Sub-Category
Repair Kits
Fits Brand
Powers
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-049
Zoro #
G4587606
UPC #
098268819281
Country of Origin
United States
Details
Sub-Category
Repair Kits
Fits Brand
Powers
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Standards
ASSE 1016
Includes
Screw
Item
Handle
Handle Type
Lever
For Use With Mfr. Model Number
IS-P-e423
Use With Water Temp.
Hot/Cold
Product Type
Handle
Compatible Manufacturer Part Number
IS-P-e423
Compatible Brand
Powers
Part Type
Replacement Handles
For Water Temperature
Hot/Cold
Compatible Series
e420
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
Description
Handle, Fits Brand Powers, For Use With Mfr. Model Number IS-P-e423, Faucet Handle Type Lever, Finish Chrome, Overall Width Not Applicable, Use With Water Temp. Hot/Cold, Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.