Lever Handle Repair, w/o Sleeve, For E425
Mfr # 420-495
Zoro # G3708433
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Fits Brand
Powers
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-495
Zoro #
G3708433
UPC #
686408625733
Country of Origin
United States
Dimensions
Size
1 in
Length (In.)
1
Details
Sub-Category
Faucet Handles
Fits Brand
Powers
Material
Zinc
Finish
Chrome
Material of Construction
Zinc
Includes
Screw
Item
Handle
For Use With Mfr. Model Number
E425
Handle Type
Lever
Use With Water Temp.
Hot/Cold
Product Type
Handle
Part Type
Replacement Handles
Compatible Manufacturer Part Number
E425
Compatible Series
410
Compatible Brand
Powers
For Water Temperature
Hot/Cold
Ligature Resistance
Not Ligature-Resistant
Includes Mixing Valve
Mixing Valve Not Included
Description
Handle, Fits Brand Powers, For Use With Mfr. Model Number E425, Faucet Handle Type Lever, Finish Chrome, Overall Width Not Applicable, Use With Water Temp. Hot/Cold, Zinc
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.