Zoro Homepage

Poppet Replacement Kit

  • Mfr # 390-067

  • Zoro # G1210596


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
For Use With
Powers Valve 431 Prior to 2001
Product Type
Poppet
Temperature - Maximum
160 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-067
Zoro #
G1210596
UPC #
098268466416
Country of Origin
United States

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
For Use With
Powers Valve 431 Prior to 2001
Item
Poppet
Product Type
Poppet
Temperature - Maximum
160 Degrees F
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Compatible Brand
Powers
Compatible with Brand
Powers
Operating Temperature - Minimum
40 Degrees F
Operating Temperature - Maximum
160 Degrees F

Description

Poppet, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Brand Powers

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.