Poppet Replacement Kit
Mfr # 390-069
Zoro # G2555366
product price: $811.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
For Use With
Powers Valve 433 Prior to 2001
Product Type
Poppet
Compatible Brand
Powers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390-069
Zoro #
G2555366
UPC #
098268466430
Country of Origin
United States
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
For Use With
Powers Valve 433 Prior to 2001
Item
Poppet
Product Type
Poppet
Compatible Brand
Powers
Temperature - Maximum
160 Degrees F
Temperature - Minimum
40 Degrees F
Pressure - Maximum
125 psi
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
40 Degrees F
Compatible with Brand
Powers
Description
Poppet, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Brand Powers
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.