Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pressure Balancing Mixing Valve, 1/2 In

  • Mfr # P910GK1-5YW

  • Zoro # G2299552


product price: $600.99
/ea
Free Shipping & Returns

Key Features

Includes
Self-Contained Cartridges
Features
Tempering Valves Designed to Provide the Thermal Protection Of Thermostatic Valves and Respond Almost Instantly to Dramatic Pressure Changes, Self-Contained Cartridges Simplify Maintenance and Repair
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P910GK1-5YW
Zoro #
G2299552
UPC #
686408610845
Country of Origin
United States

Dimensions

Face Dia.
1 3/4 in
Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Fixed Showerhead Width
1 3/4 in
Size
1/2" NPT
Hose Length
60"

Details

Includes
Self-Contained Cartridges
Item
Shower Faucet
Features
Tempering Valves Designed to Provide the Thermal Protection Of Thermostatic Valves and Respond Almost Instantly to Dramatic Pressure Changes, Self-Contained Cartridges Simplify Maintenance and Repair
Flow Rate
2.5 gpm
ADA Compliant
ADA Compliant
Finish
Chrome
Shower Head Type
Wall Mounted
Connection
1/2 in
Standards
ASSE 1016, CSA B125
Ligature Resistant
No
Material of Construction
Brass
Primary Material
Metal
Type
Wall Mounted
Connection Type
NPT
Showerhead Type
Wall Mounted
Showerhead Spray Pattern
Regular
Includes Handle
Handle Included
Showerhead Shape
Trumpet
Includes Valve
Valve Included
ADA Compliance
Yes
Includes Handheld Showerhead
Handheld Showerhead Not Included
CEC Compliant
CEC Compliant
Showerhead Function
Single
Includes Tub Spout
No
Includes Trim Plate
Trim Plate Included
Handheld Showerhead Flow Rate
2.5 gpm
Series
Biltmore 900
Fixed Showerhead Flow Rate
2.5 gpm
Face Shape
Circle
Showerhead Material
Brass
Trim Finish
Chrome
Includes Fixed Showerhead
Fixed Showerhead Included
Ligature-Resistant
Not Ligature-Resistant
Faucet Body Material
Brass
Product Type
Shower Faucets

Description

Shower Faucet, ADA Compliance Yes, CEC Compliant, Connection Size 1/2 in, NPT, Face Shape Circle, Faucet Body Material Brass, Faucet Handle Type Lever, Fixed Showerhead Flow Rate 2.5 gpm, Fixed Showerhead Width 1 3/4 in, Handheld Showerhead Flow Rate 2.5 gpm, Number of Handles 1, Powers, Biltmore 900 Series, Shower Connection Type 1/2 in NPT, Showerhead Function Single, Showerhead Material Brass, Showerhead Shape Trumpet, Showerhead Spray Pattern Regular, Wall Mounted, Trim Finish Chrome

Restrictions

This item has been restricted from sale in the following states: CO

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.