Pressure Balancing Shower Valve, Valve Seal Replacement Kit
Mfr # 410-182
Zoro # G3662897
product price: $55.55
/eaKey Features
Includes
Disc, Gasket, O-Ring
Finish
Unfinished
For Use With
400/410 Series Pressure Balancing Valves
Tub and Shower Category
Shower Repair Parts
Material of Construction
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
410-182
Zoro #
G3662897
UPC #
686408625726
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Size
1 in
Length (In.)
1
Description
Valve Seal Replacement Kit, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Finish Unfinished, For Use With 400/410 Series Pressure Balancing Valves, Rubber, Powers, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.