Replacement Motor Kit
Mfr # 390-017
Zoro # G1262274
product price: $668.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Controls, Sensors and Transformers
Finish
Unfinished
Standards
ASSE 1017, CSA B125
Includes
Actuator, Adapter, Gasket, O-Ring Funnel, O-Rings, Overload Assembly
For Use With
Mixing Valves
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
390-017
Zoro #
G1262274
UPC #
098268466409
Country of Origin
United States
Dimensions
Manufacturers Warranty Length
1 yr
Details
Sub-Category
Controls, Sensors and Transformers
Finish
Unfinished
Standards
ASSE 1017, CSA B125
Includes
Actuator, Adapter, Gasket, O-Ring Funnel, O-Rings, Overload Assembly
For Use With
Mixing Valves
Item
Replacement Motor Kit
Includes Drain Stopper
No
Ligature Resistant
No
Includes Trim Plate
Trim Plate Not Included
Includes Handle
No
Includes Valve
Valve Not Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Tub Spout
No
Compatible Mfr. Model Number
432
Includes Stem
Stem Included
CEC Compliant
Non CEC Compliant
Includes Check Stop
Check Stop Not Included
Includes Cartridge
Cartridge Not Included
Product Type
Replacement Motor Kit
Compatible Series
432 Hydroguard Master Mixing Valves
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Mixing Valves
Compatible Manufacturer Part Number
432
Description
Replacement Motor Kit, Non CEC Compliant, For Use With Mixing Valves, For Use with Series 432 Hydroguard Master Mixing Valves, Powers
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.