Round Handle Repair Kit, Round
Mfr # 420-337
Zoro # G4607215
product price: $170.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Faucet Handles
Fits Brand
Powers
Material
Plastic
Finish
Chrome
Material of Construction
Cast Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-337
Zoro #
G4607215
UPC #
098268819342
Country of Origin
United States
Details
Sub-Category
Faucet Handles
Fits Brand
Powers
Material
Plastic
Finish
Chrome
Material of Construction
Cast Brass
Standards
ASSE 1016
Includes
Knob Insert, Plug Button, Screws, Sleeve, Washer
Item
Knob
Handle Type
Knob
For Use With Mfr. Model Number
E420 Model 1
Use With Water Temp.
Hot/Cold
Product Type
Handle
Part Type
Replacement Handles
Compatible Manufacturer Part Number
E420 Model 1
For Water Temperature
Hot/Cold
Compatible Brand
Powers
Compatible Series
e420
Includes Mixing Valve
Mixing Valve Not Included
Ligature Resistance
Not Ligature-Resistant
Description
Knob, Fits Brand Powers, For Use With Mfr. Model Number E420 Model 1, Faucet Handle Type Knob, Finish Chrome, Overall Width Not Applicable, Use With Water Temp. Hot/Cold, Cast Brass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.