Zoro Homepage

Shower Valve Check Stop

  • Mfr # 141-326

  • Zoro # G1590626


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustment Screws, Body, Bonnet, Disc, Disc Retaining Screw, Seal Rings
Finish
Brass
For Use With Mfr. Model Number
Any Shower Valve Without Check Stops
Material of Construction
Brass
Tub and Shower Category
Shower Repair Parts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-326
Zoro #
G1590626
UPC #
098268466287
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
1/2 in

Details

Includes
Adjustment Screws, Body, Bonnet, Disc, Disc Retaining Screw, Seal Rings
Item
Check Stop
Finish
Brass
For Use With Mfr. Model Number
Any Shower Valve Without Check Stops
Material of Construction
Brass
Tub and Shower Category
Shower Repair Parts
For Use With
Shower Faucet Valves Without Check Stops
Ligature Resistant
No
Connection Type
Solder
Material
Brass
CEC Compliant
Non CEC Compliant
Sub-Category
Valves
Includes Trim Plate
Trim Plate Not Included
Includes Check Stop
Check Stop Included
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Number of Ports
2
Product Type
Check Stop
Compatible Product Type
Shower Faucet Valves Without Check Stops
Ligature-Resistant
Not Ligature-Resistant

Description

Check Stop, Non CEC Compliant, Connection Size 1/2 in, Solder, For Use With Shower Faucet Valves Without Check Stops, Material of Construction Brass, Number of Ports 2, Powers, Shower Connection Type Copper Sweat

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.