Zoro Homepage

Stem Extension Kit

  • Mfr # 410-233

  • Zoro # G0421951


product price: $64.39
/ea

Key Features

Sub-Category
Stems and Cartridges
Fits Brand
Powers
Material
Brass
Material of Construction
Brass
Includes
2-3/4" Dials; 1-1/2" Lever Handle; 1-1/4" Lucite Handle; 4" Dials; 7/8" Lever Handle; Stacking Stem Extensions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410-233
Zoro #
G0421951
UPC #
098268466508
Country of Origin
United States

Details

Sub-Category
Stems and Cartridges
Fits Brand
Powers
Material
Brass
Material of Construction
Brass
Includes
2-3/4" Dials; 1-1/2" Lever Handle; 1-1/4" Lucite Handle; 4" Dials; 7/8" Lever Handle; Stacking Stem Extensions
For Use With
Powers Valves Series 410 and 420
Item
Stem Extender
For Use With Mfr. Model Number
E420, E700, F727, P410, PB410, Series 2000
Product Type
Stem Extender
Compatible Mfr. Model Number
E420, E700, F727, P410, PB410, Series 2000
Compatible Manufacturer Part Number
E420, E700, F727, P410, PB410, Series 2000
Compatible Series
2000, E420 Valves, E700 Valves, F727, P410, PB410

Description

Stem Extender, For Use With Powers Valves Series 410 and 420, For Use with Series 2000, E420, E700, F727, P410, PB410, Material of Construction Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.