Zoro Homepage

Straight Check Stop, 1/2In IPS, PK2

  • Mfr # 141-176

  • Zoro # G3235671


product price: $144.99
/pk 2, $72.50/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Bronze
Material of Construction
Bronze
Includes
Adjustment Screws, Body, Bonnet, Disc, Disc Retaining Screw, Seal Rings
For Use With
Shower Faucet Valves Without Check Stops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
141-176
Zoro #
G3235671
UPC #
098268466263
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr
Connection Size
1/2 in
Overall Length
2 1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Bronze
Material of Construction
Bronze
Includes
Adjustment Screws, Body, Bonnet, Disc, Disc Retaining Screw, Seal Rings
For Use With
Shower Faucet Valves Without Check Stops
Item
Check Stop
Connection
1/2 in IPS
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Includes Check Stop
Check Stop Included
Connection Type
NPT
CEC Compliant
Non CEC Compliant
Includes Plaster Guard
Plaster Guard Not Included
Ligature Resistant
No
Number of Ports
2
Includes Valve
Valve Included
Includes Trim Plate
Trim Plate Not Included
Product Type
Check Stop
Ligature-Resistant
Not Ligature-Resistant
Compatible Product Type
Shower Faucet Valves Without Check Stops

Description

Check Stop, Non CEC Compliant, Connection Size 1/2 in, NPT, For Use With Shower Faucet Valves Without Check Stops, Material of Construction Bronze, Number of Ports 2, Overall Length 2 1/2 in, Powers, Shower Connection Type NPT, Package Quantity 2

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.