Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E421CM2
Zoro #
G1302655
UPC #
686408610821
Country of Origin
United States
Dimensions
Size
1/2" Straight Sweat
Details
Includes
3 1/2 in
Item
Thermostatic Mixing Valve
Standards
ASSE 1016, Type P, Type T,Type T/P
Connection (In.)
1/2 Sweat
Handle Type
Single Lever
Flow Rate (GPM)
5-1/4
Material of Construction
Brass
Type
3 Port Lucite Knob Handle
Primary Material
Metal
Description
Thermostatic Mixing Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.