Zoro Homepage

Triple Duty Poppet

  • Mfr # 230-132

  • Zoro # G3038996


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
Includes
(1) Strainer Assembly/Screen; (2) O-Ring; (3) Bonnet Gasket/O-ring; (4) Washer; (5) Poppet Assembly
For Use With
Powers Type 1 ,2, and 3 Check Stops
For Use With Mfr. Model Number
230-046
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-132
Zoro #
G3038996
UPC #
098268466355
Country of Origin
United States

Dimensions

Outlet Connection Size
1/2 in
Inlet Connection Size
1/2 in

Details

Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
Includes
(1) Strainer Assembly/Screen; (2) O-Ring; (3) Bonnet Gasket/O-ring; (4) Washer; (5) Poppet Assembly
For Use With
Powers Type 1 ,2, and 3 Check Stops
Item
Poppet
For Use With Mfr. Model Number
230-046
Product Type
Poppet
Inlet Connection Type
NPT
Compatible Brand
Powers
Compatible Manufacturer Part Number
230-046
Compatible with Brand
Powers
Compatible with Manufacturer Model Number
230-046
Compatible with Mfr. Model No.
230-046
For Use with Mfr Model Number
230-046
Compatible Manufacturer Model Number
230-046
Compatible with Manufacturer Model No.
230-046
Compatible Pump Manufacturer Part Number
230-046
Compatible Mfr. Model Number
230-046

Description

Poppet, Compatible with Manufacturer Model Number 230-046, Compatible with Grainger Part Number 4KUA9, Compatible with Brand Powers

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.