Triple Duty Poppet
Mfr # 230-135
Zoro # G3217961
product price: $145.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
Includes
O-Ring; Gasket; Spring; Popprt Assembly
For Use With
Powers Type 431, 432 and 1432 Check Stops
Product Type
Poppet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230-135
Zoro #
G3217961
UPC #
098268466379
Country of Origin
United States
Details
Sub-Category
Gaskets, Hardware and O-Rings
Fits Brand
Powers
Includes
O-Ring; Gasket; Spring; Popprt Assembly
For Use With
Powers Type 431, 432 and 1432 Check Stops
Item
Poppet
Product Type
Poppet
Pressure - Maximum
125 psi
Temperature - Minimum
40 Degrees F
Temperature - Maximum
160 Degrees F
Compatible Brand
Powers
Operating Temperature - Maximum
160 Degrees F
Operating Temperature - Minimum
40 Degrees F
Compatible with Brand
Powers
Description
Poppet, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Brand Powers
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.