Zoro Homepage

Triple Duty Screen, Stainless Steel

  • Mfr # 230-134

  • Zoro # G1984981


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
Material of Construction
stainless steel
Includes
O-Ring; Gasket; Screen
For Use With
Powers Type 431, 432 and 1432 Check Stops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-134
Zoro #
G1984981
UPC #
098268466362
Country of Origin
United States

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
Material of Construction
stainless steel
Includes
O-Ring; Gasket; Screen
For Use With
Powers Type 431, 432 and 1432 Check Stops
Item
Triple Duty Screen
Valve Type
Mixing Valves
Product Type
Triple Duty Screen
Compatible with Series
HydroGuard XP

Description

Triple Duty Screen, Product Type Triple Duty Screen, Material Stainless Steel, Compatible with Series HydroGuard XP, Valve Type Mixing Valves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.