Zoro Homepage

Triple Duty Screen, Stainless Steel

  • Mfr # 230-136

  • Zoro # G0508523


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
Material of Construction
Stainless Steel
Includes
O-Ring; Gasket; Screen
For Use With
Powers Type 1434 Check Stops, Powers Type 433 Check Stops, Powers Type 434 Check Stops
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230-136
Zoro #
G0508523
UPC #
098268466386
Country of Origin
United States

Details

Sub-Category
Gaskets, Hardware and O-Rings
Material
Stainless Steel
Material of Construction
Stainless Steel
Includes
O-Ring; Gasket; Screen
For Use With
Powers Type 1434 Check Stops, Powers Type 433 Check Stops, Powers Type 434 Check Stops
Item
Triple Duty Screen
Product Type
Replacement Strainer
Compatible with Series
433, 434
Compatible Product Type
Hydroguard Master Mixing Valve

Description

Triple Duty Screen, For Use With Powers Type 1434 Check Stops, Powers Type 433 Check Stops, Powers Type 434 Check Stops, Material of Construction Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.