Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Valve Upgrade Kit

  • Mfr # 390-512

  • Zoro # G3232476


product price: $1,027.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Valves
Fits Brand
Powers
Includes
Gasket; Actuator; O-Ring; Stem Adaptor; Overload Assembly; O-Ring Funnel
For Use With
Powers Valve 434 Prior to 2001
For Use With Mfr. Model Number
434
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
390-512
Zoro #
G3232476
UPC #
098268466461
Country of Origin
United States

Details

Sub-Category
Valves
Fits Brand
Powers
Includes
Gasket; Actuator; O-Ring; Stem Adaptor; Overload Assembly; O-Ring Funnel
For Use With
Powers Valve 434 Prior to 2001
Item
Mixing Valve Upgrade Kit
For Use With Mfr. Model Number
434
Use With Water Temp.
Hot/Cold
Product Type
Valve
Temperature - Minimum
40 Degrees F
Compatible Manufacturer Part Number
434
Temperature - Maximum
160 Degrees F
Pressure - Maximum
125 psi
Compatible Brand
Powers
For Water Temperature
Hot/Cold
Operating Temperature - Minimum
40 Degrees F
Compatible with Brand
Powers
Operating Temperature - Maximum
160 Degrees F
Compatible with Manufacturer Model Number
434
Compatible with Mfr. Model No.
434
For Use with Mfr Model Number
434
Compatible Manufacturer Model Number
434
Compatible with Manufacturer Model No.
434
Compatible Pump Manufacturer Part Number
434
Compatible Mfr. Model Number
434

Description

Mixing Valve Upgrade Kit, Operating Temperature - Maximum 160 Degrees F, Operating Temperature - Minimum 40 Degrees F, Compatible with Manufacturer Model Number 434, Compatible with Brand Powers

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.