Wax Element Repair Kit
Mfr # 420-024
Zoro # G4602674
product price: $73.55
/eaKey Features
Sub-Category
Repair Kits
Material
Copper Housing, Stainless Steel Piston
Material of Construction
Copper Housing, Stainless Steel Piston
Standards
ASSE 1016 Type T/P, CSA B125
Includes
O-Ring, Paraffin Motor, Washer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
420-024
Zoro #
G4602674
UPC #
098268819274
Country of Origin
Hungary
Dimensions
Size
2-3/16"
Length (In.)
2-3/16
Details
Sub-Category
Repair Kits
Material
Copper Housing, Stainless Steel Piston
Material of Construction
Copper Housing, Stainless Steel Piston
Standards
ASSE 1016 Type T/P, CSA B125
Includes
O-Ring, Paraffin Motor, Washer
Item
Wax Element Repair Kit
Connection
1/2 in NPT
Body Material
Brass
Product Type
Thermal Actuator
Compatible Series
E423
Compatible Brand
Powers
Compatible Manufacturer Part Number
E423320
Compatible Faucet Component
Faucet
Description
Wax Element Repair Kit, Includes O-Ring, Paraffin Motor, Washer
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.