Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powershot Nails, 18, 1600 PK 97-030

Nails, 18, 1600 PK (Discontinued)

  • Mfr # 97-030
  • Zoro # G0899455
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97-030
Zoro #
G0899455
UPC #
028874970304
Country of Origin
China

Dimensions

Nail Length (In.)
9/16

Details

Item
Nails
Gauge
18
For Use With
Mfr. No. ET200D
Type
Brad
Construction
Galvanized Steel

Description

Brad Nail, Nail Length 9/16 In, 18 Gauge, Galvanized Steel, Package Quantity 2000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.