Zoro Homepage

Paper Shredder, 20 Sheets Cap., 10 fpm

  • Mfr # LX190

  • Zoro # G315827931


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Classification
Personal, Small Office
Duty
30/15
Wastebasket Capacity
8 gal
Depth
11 7/32 in
Shred Size
5/32 in x 1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX190
Zoro #
G315827931
UPC #
043859763764
Country of Origin
Viet Nam

Dimensions

Depth
11 7/32 in
Shred Size
5/32 in x 1 3/8 in
Width
16 11/32 in
Height
23 1/32 in
Throat Width
9 in

Details

Classification
Personal, Small Office
Duty
30/15
Wastebasket Capacity
8 gal
Shreds
Credit Cards, Paper, Paper Clips, Staples
Shredding Speed
10 fpm
Item
Paper Shredder
Cut Style
Cross-Cut
Color
Black
Max. Shredding Capacity
20 Sheets

Description

Paper Shredder, Shreds Credit Cards, Paper, Paper Clips, Staples, Cut Style Cross-Cut, Max. Shredding Capacity 20 Sheets, Shred Size 5/32 in x 1 3/8 in, Shredding Speed 10 fpm, Wastebasket Capacity 8 gal, Classification Personal, Small Office, Security Level 4, Duty 30/15, Throat Width 9 in, Color Black, Depth 11 7/32 in, Height 23 1/32 in, Width 16 11/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.