Zoro Homepage

Shredder, 1 x 5 mm Shred Size

  • Mfr # 425HS

  • Zoro # G410081108


product price: $4,591.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Standards
BAA Compliant, TAA Compliant
Shredding Speed
20 fpm
Wastebasket Capacity
32 gal
Classification
High Security
Throat Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
425HS
Zoro #
G410081108
UPC #
043859783410
Country of Origin
United States

Dimensions

Throat Width
12 in
Shred Size
1 x 5 mm
Depth
20 in
Width
22 in
Height
37 1/2 in

Details

Standards
BAA Compliant, TAA Compliant
Shredding Speed
20 fpm
Wastebasket Capacity
32 gal
Classification
High Security
Max. Shredding Capacity
10 Sheets
Item
Shredder
Shreds
Credit Cards
Color
Black
Cut Style
High-Security
Duty
Continuous

Description

Shredder, Shreds Credit Cards, Cut Style High-Security, Max. Shredding Capacity 10 Sheets, Shred Size 1 x 5 mm, Shredding Speed 20 fpm, Wastebasket Capacity 32 gal, Classification High Security, Security Level 7, Duty Continuous, Throat Width 12 in, Color Black, Depth 20 in, Height 37 1/2 in, Width 22 in, Standards BAA Compliant, TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.