Zoro Homepage

10-Amp 3-Gal. Ash Vacuum

  • Mfr # PAVC101

  • Zoro # G415620869


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Includes
Ash vacuum, metal hose, metal nozzle, wheeled base, (2) straight extension wands, brush nozzle, turbo nozzle, and (1) filter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAVC101
Zoro #
G415620869
UPC #
897667001750
Country of Origin
China

Details

Item
Wet / Dry & Shop Vacuums
Includes
Ash vacuum, metal hose, metal nozzle, wheeled base, (2) straight extension wands, brush nozzle, turbo nozzle, and (1) filter

Description

The PowerSmith PAVC101 Ash Vacuum is designed to clean warm and cool ash out of fireplaces, wood stoves, pellet stoves, and barbecue grillssomething that household vacuum cleaners and regular utility vacs cannot do. The vacuum has a innovative 2-layer filter. The outer layer is heat-resistant, allowing the machine to pick up warm ash up to 140°F. The inner layer is designed to trap the finest dust and ash. The metal hose and canister on this ash vacuum make the entire system heat-resistant. The motor has an auto-shutoff feature which turns off the machine if heat inside the canister ever reaches dangerous levels. A powerful 10-amp motor is another reason why this ash vacuum doesn't clog like the competition. It also runs at a quiet noise level of only 79 dB! The 5.2-gal. canister holds up to 3 gal. of ash. An ash level indicator shows how full the canister is at any time. The PowerSmith ash vacuum comes equipped with extension wands and a floor and carpet nozzle so it can be used as a regular utility vac. Casters and a 16-ft. extension cord give you lots of mobility. If you switch the hose from the intake port to the exhaust outlet, this vacuum turns into a blower. You get 3 tools in 1: an ash vacuum, a utility vac, and a blower!


  • Specifically designed to clean warm and cool ash out of fireplaces, wood stoves, pellet stoves, and barbecue grills
  • Washable and replaceable heat-resistant filter system filters out fine dust and ash
  • Heat-resistant metal hose and metal canister
  • 5.2-gal. canister holds up to 3 gal. of ashes
  • Connecting hose to air outlet allows use as a blower
  • Convenient onboard accessory storage and top carrying handle
  • Additional accessories, casters, and a 16-ft. cord allow use as a regular shop vac
  • Includes metal hose, metal nozzle, wheeled base, 2 straight extension wands, brush nozzle, turbo nozzle, and filter
  • ETL/Intertek listed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.