Zoro Homepage

Work Light, 120 V, 85 W, 1-Lamp, LED Lamp, 10,000 Lumens, 5000 K Color Temp

  • Mfr # PWLS100H

  • Zoro # G615054662


product price: $87.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWLS100H
Zoro #
G615054662
UPC #
811285022409
Country of Origin
China

Description

PowerSmith Work Light, 120 V, Frequency Rating: 60 Hz, Wattage Rating: 85 W, Lamp Type: LED, Number of Lamps: 1, Light Color: Bright White, Lens Type: Impact-Resistant, Lumens: 10,000 Lumens, Color Temperature: 5000 K, Color Rendering Index CRI: >80, IP Rating: IP65, Cord Size: 5 ft, Aluminum, Dimensions: 9.1 in H

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.