Zoro Homepage

Work Light, 120 VAC, 20 W, LED Lamp, 2000 Lumens, 5000 K Color Temp

  • Mfr # PWLS020H

  • Zoro # G314561171


product price: $27.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWLS020H
Zoro #
G314561171
UPC #
811285022461
Country of Origin
China

Description

PowerSmith Work Light, 120 VAC, 60 Hz Frequency, 20 W Wattage, LED Lamp, Bright White Light, Impact-Resistant Lens, 2000 Lumens, 5000 K Color Temperature, >80 CRI, 360 deg Beam, 5 ft Cord, Metal/Rubber

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.