Work Light with Tripod, 120 V, 70 W, 2Lamp, LED Lamp, 8000 Lumens Lumens, 5000 K Color Temp

  • Mfr # PWLD080T

  • Zoro # G908384551


product price: $130.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PWLD080T
Zoro #
G908384551
UPC #
811285022485
Country of Origin
China

Description

PowerSmith Work Light with Tripod, 120 V, Frequency Rating 60 Hz, Wattage Rating 70 W, Lamp Type LED, Number of Lamps 2, Light Color Bright White, Lumens 8000 Lumens, Color Temperature 5000 K, Color Rendering Index CRI 80, IP Rating IP65, Cord Size 9 ft, Tripod Mounting, Aluminum, Dimensions 52 in H

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.