
PTX14LBS-FS Factory Activated AGM PowerSport Battery (Discontinued)
- Mfr # PTX14LBS-FS
- Zoro # G8651340
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PTX14LBS-FS
Zoro #
G8651340
UPC #
813340011991
Country of Origin
China
Dimensions
Dimensions
5.7 in x 3.4 in
Details
Weight
10.14 lb
Features
Battery Rechargeable; Environmentally Friendly
Voltage
12V
Standards
WEEE Certified
Amp Hours
12,000 mAh
Vehicle Fit
Scooter, All-terrain Vehicle (ATV), Alarm, Motorcycle, Lawn, Snowmobile, GPS Device, Utility Task Vehicle (UTV)
Type
Sealed Lead Acid (VRLA)
Product Type
Battery
Series
Ultra Sport
Description
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.