This item is Discontinued.

This item is Discontinued.
AGM1212-598 12V 12Ah F2 Scooter Battery Replaces Kung Long WP12-12 - 2 Years Warranty (Discontinued)
Specifications
Product Information
Description
BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. Emergency backup power supply Emergency light Railway signal Aircraft signal Alarm and security system Electronic apparatus and equipment Communication power supply DC power supply Auto control system Uninterruptable power supply, Electric power system.
Features- 2 Years Warranty
- Kung Long WP12-12
- Amperage: 12Ah
- Voltage: 12V
- Dimension: 3.86" H x 3.74" W x 5.94" L
- Weight: 9 lbs
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.