This item is Discontinued.

Powerstar AGM1275F2 12V 7.5Ah Sla Battery Replaces Gp1272 Np7-12 Bp7-12 Ps-1270 Ub1280 Cy0112 AGM1275F2

This item is Discontinued.

Powerstar

AGM1275F2 12V 7.5Ah Sla Battery Replaces Gp1272 Np7-12 Bp7-12 Ps-1270 Ub1280 Cy0112 (Discontinued)

Mfr # AGM1275F2
Zoro # G404117141
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM1275F2
Zoro #
G404117141
UPC #
-
Country of Origin
China

Description

Features
  • New high quality, 12V 7.5AH (F2) SLA battery for verizon fios (PX12072, GT12080) better battery.
  • Terminal Type - T1/T2.
  • 100% compatible.
  • Advanced AGM technology sealed.
  • Replaces - Powersonic PS-12120, CSB GP12120, Panasonic LC-RA1212P, Yuasa NP12-12, GS / Portalac PE12V12, Kung Long WP12-12, MK / East Penn ES12-12, Haze HZS12-12, Union MX-12120, BB battery BP12-12.
  • 2 year warranty.
  • SLA battery replaces gp1272 np7-12 bp7-12 PS-1270 ub1280 cy0112
  • Dimension - 5.95 x 3.72 x 2.56 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.