This item is Discontinued.

Powerstar PM7-12L-10 Ytx7L-Bs Motorcycle Battery For Honda Cmx250C Rebel 250Cc 1996-2009 - 2 Year Warranty PM7-12L-10

This item is Discontinued.

Powerstar

PM7-12L-10 Ytx7L-Bs Motorcycle Battery For Honda Cmx250C Rebel 250Cc 1996-2009 - 2 Year Warranty (Discontinued)

Mfr # PM7-12L-10
Zoro # G804118014
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM7-12L-10
Zoro #
G804118014
UPC #
-
Country of Origin
China

Description

This design dramatically improves a batteries performance in the following areas
  • True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks
  • Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals
  • AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries,and AGM batteries also recharge faster
  • Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries
  • Much slower self-discharge rate, (3% vs.15% per month) means longer periods between battery recharging over periods of non-use, like winter months or vacations.
Features
  • YTX7L-BS High Performance Maintenance Free 12v Battery
  • Powerstar 7L-BS batteries are the best choice for your Motorcycle, ATV, Snowmobile or Jet Ski
  • 2 Year Warranty
  • Fits For - HONDA CMX250C Rebel 250CC 1996-2009
  • Dimension - 4.49 x 5.24 x 2.72 in.
  • Item Weight - 7 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.