This item is Discontinued.

This item is Discontinued.
PM7-12L-13 Ytx7L-Bs Agm Motorcycle Battery For Honda 600Cc Cb600F 599 2005 (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
PM7-12L-13
Zoro #
G304118200
UPC #
-
Country of Origin
China
Description
This design dramatically improves a batteries performance in the following areas
- True sealed and maintenance-free design, you'll never have to check or add electrolyte again, unlike conventional batteries which require periodic fluid checks
- Liquid-free AGM design, will not leak or corrode on expensive paint and chrome, and also eliminates corrosion around the battery terminals
- AGM batteries have less internal resistance which allows them to produce more discharge current (cold cranking amperage) vs. comparable conventional "wet" batteries,and AGM batteries also recharge faster
- Better resistance to both heat and vibration, a major cause of failure in conventional motorcycle batteries
- Much slower self-discharge rate, (3% vs.15% per month) means longer periods between battery recharging over periods of non-use, like winter months or vacations.
- YTX7L-BS High Performance Maintenance Free 12v Battery
- Powerstar 7L-BS batteries are the best choice for your Motorcycle, ATV, Snowmobile or Jet Ski
- 2 Year Warranty
- Fits For - Honda 600cc CB600F 599 2005
- Dimension - 4.49 x 5.24 x 2.72 in.
- Item Weight - 7 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.