PowerStar AGM1212-2Pack-53 12V 12Ah Batteries For Pride Mobility Go Go Scooter

  • Mfr # AGM1212-2Pack-53

  • Zoro # G104117786


product price:  $153.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGM1212-2Pack-53
Zoro #
G104117786
UPC #
747925091699
Country of Origin
China

Description

Features
  • 12V 12AH SLA Battery - F2 Terminal
  • 2 Pack
  • Sealed Lead Acid Battery X2
  • For Pride Mobility Go Go Scooter
  • Dimension - 5.94 x 3.74 x 3.86 in.
  • Item Weight - 8 lbs.
Applications
  • Uninterpretable Power Supply (UPS)
  • Electric Power System (EPS)
  • Emergency backup power supply
  • Emergency light
  • Railway signal
  • Aircraft signal Alarm
  • Security system
  • Electronic apparatus and equipment
  • Communication power supply
  • DC power supply
  • Auto control system
  • For Pride Mobility Go Go Scooter / 12v 12ah

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.