This item is Discontinued.

Powerstar PowerStar AGM1212-2Pack-59 2 Pack 12V 12Ah F2 Peg Perego Gator Polaris Gaucho Hummer Battery; 2 Year Warranty AGM1212-2Pack-59

This item is Discontinued.

Powerstar

PowerStar AGM1212-2Pack-59 2 Pack 12V 12Ah F2 Peg Perego Gator Polaris Gaucho Hummer Battery; 2 Year Warranty (Discontinued)

Mfr # AGM1212-2Pack-59
Zoro # G504117850
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM1212-2Pack-59
Zoro #
G504117850
UPC #
-
Country of Origin
China

Description

Features
  • 12V 12AH SLA Battery - F2 Terminal
  • 2 Pack
  • Sealed Lead Acid Battery X2
  • 2 Year Warranty
  • Peg Perego Gator Polaris Gaucho Hummer Battery
  • Dimension - 5.94 x 3.74 x 3.86 in.
  • Item Weight - 8 lbs.
Applications
  • Uninterpretable Power Supply (UPS)
  • Electric Power System (EPS)
  • Emergency backup power supply
  • Emergency light
  • Railway signal
  • Aircraft signal Alarm
  • Security system
  • Electronic apparatus and equipment
  • Communication power supply
  • DC power supply
  • Auto control system

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.