This item is Discontinued.

Powerstar PowerStar AGM1212-596 12V 12Ah 40802 LP12-12 Maintenance Free SLA Battery AGM1212-596

PowerStar AGM1212-596 12V 12Ah 40802 LP12-12 Maintenance Free SLA Battery (Discontinued)

  • Mfr # AGM1212-596
  • Zoro # G204117112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGM1212-596
Zoro #
G204117112
UPC #
876239006539
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. Emergency backup power supply Emergency light Railway signal Aircraft signal Alarm and security system Electronic apparatus and equipment Communication power supply DC power supply Auto control system Uninterruptable power supply, Electric power system.

Features
  • 40802 LP12-12 Maintenance Free SLA Battery
  • 2 Years Warranty
Specifications
  • Amperage: 12Ah
  • Voltage: 12V
  • Dimension: 3.86" H x 3.74" W x 5.94" L
  • Weight: 9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.