This item is Discontinued.

Powerstar AGM1213-654 12V 1.3Ah Replacement Battery for Camino Labs 420XP Intercranial Pressure Monitor AGM1213-654

This item is Discontinued.

Powerstar

AGM1213-654 12V 1.3Ah Replacement Battery for Camino Labs 420XP Intercranial Pressure Monitor (Discontinued)

Mfr # AGM1213-654
Zoro # G204116399
UPC # 649664501715
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM1213-654
Zoro #
G204116399
UPC #
649664501715
Country of Origin
China

Description

PowerStar battery general Sealed Construction and sealing technique ensure that no electrolyte leakage can occur from the terminals or case of any PowerStar battery. It insures safe, efficient operation of PowerStar's batteries in any position. PowerStar batteries are classified as "Non-Spillable" and will meet all requirements of the International Air Transport Association. Absorptive Glass Mat System PowerStar batteries make use of fine mat separators glass fiber wherein suffient electrolyte is absorbed to provide the longest life and steady serive. This system prevents escape of electrolyte from the separator which causes leakage. Gas Recombination PowerStar batteries incorporated unique design that effectively controls generation of gas and allows recombination of over 90 Percent of gas generated during the normal use. Maintenance-Free Operation During the expected floating service life of PowerStar batteries, there is no need to check the specific gravity of the electrolyte or add water, which means they require no maintenance service. In fact, there is no provision for these maintenance functions. Position-Free and Leakage-Free The combination of the sealed construction and the use of absorptive mat separators permit operation off PowerStar batteries in any position without loss of capacity, electrolyte and service life.

Features
  • Replacement Battery for Camino Labs 420XP Intercranial Pressure Monitor
  • Replacement For UB1213 - AGM Battery
  • 2 Years Warranty
Specifications
  • Amperage: 1.3 AH
  • Voltage: 12 V
  • Dimension: 1.96" H x 2.05" W x 3.82" L
  • Weight: 2 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.