This item is Discontinued.

Powerstar AGM1275-2Pack04 12V 7.5Ah CA1270 Scooter Bike Battery Replaces 7Ah Yeuyang 6-DW-7 AGM1275-2Pack04

This item is Discontinued.

Powerstar

AGM1275-2Pack04 12V 7.5Ah CA1270 Scooter Bike Battery Replaces 7Ah Yeuyang 6-DW-7 (Discontinued)

Mfr # AGM1275-2Pack04
Zoro # G504116020
UPC # 649664502408
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM1275-2Pack04
Zoro #
G504116020
UPC #
649664502408
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • 100% compatible advanced AGM technology sealed
  • Maintenance free powerstar brand batteries are offered exclusively
  • Pack of 2
  • 2 Years Warranty
Replaces:
  • 7Ah Yeuyang 6-DW-7
Specifications
  • Terminal Type: T1-T2
  • Amperage: 7.5Ah
  • Voltage: 12V
  • Dimension: 2.56" H x 3.72" W x 5.95" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.