PowerStar AGM1275-QTY2-003 12V 7.5Ah APC RBC48 UPS Replacement Battery - Pack of 2

  • Mfr # AGM1275-QTY2-003

  • Zoro # G904116873


product price:  $64.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM1275-QTY2-003
Zoro #
G904116873
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • APC RBC48 UPS Replacement Battery - 2 Per Pack
  • Used in APC and computer backups
  • 2 per pack
  • Pack of 2
  • 3 Years Warranty
Specifications
  • Amperage: 7.5Ah
  • Voltage: 12V
  • Dimension: 2.56" H x 3.72" W x 5.95" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.