This item is Discontinued.

Powerstar AGM1275-QTY2-010 RBC5; 12V 7.5Ah UPS Complete Replacement Battery Kit for APC SU450 SU700 700 - Pack of 2 AGM1275-QTY2-010

This item is Discontinued.

Powerstar

AGM1275-QTY2-010 RBC5; 12V 7.5Ah UPS Complete Replacement Battery Kit for APC SU450 SU700 700 - Pack of 2 (Discontinued)

Mfr # AGM1275-QTY2-010
Zoro # G904116828
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM1275-QTY2-010
Zoro #
G904116828
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • Used in APC and computer backups
  • 2 per pack
  • Pack of 2
  • 3 Years Warranty
Fits:
  • APC SU450 SU700 700 - 2 Per Pack
Specifications
  • Amperage: 7.5Ah
  • Voltage: 12V
  • Dimension: 2.56" H x 3.72" W x 5.95" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.