Zoro Homepage

PowerStar AGM1275F2-2Pack-2 Rbc5 12V 7.5Ah Sla Battery; 2 Pack

  • Mfr # AGM1275F2-2Pack-2

  • Zoro # G304117142


product price: $102.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM1275F2-2Pack-2
Zoro #
G304117142
UPC #
-
Country of Origin
China

Description

Features
  • New high quality, 12V 7.5AH (F2) SLA battery for verizon fios (PX12072, GT12080) better battery.
  • Terminal Type - T1/T2.
  • 100% compatible.
  • Advanced AGM technology sealed.
  • Replaces - Powersonic PS-12120, CSB GP12120, Panasonic LC-RA1212P, Yuasa NP12-12, GS / Portalac PE12V12, Kung Long WP12-12, MK / East Penn ES12-12, Haze HZS12-12, Union MX-12120, BB battery BP12-12.
  • 2 year warranty.
  • Rbc5 12V 7.5AH SLA battery replaces ub1280 np8.5-12 PS-1280 gp1280 12V bp8-12
  • 2 pack
  • Dimension - 5.95 x 3.72 x 2.56 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.