
PowerStar AGM1275F2-58 12V 7.5Ah Replacement Ups Battery For Apc Back-Ups Rs; 3 Year Warranty
Mfr # AGM1275F2-58
Zoro # G704117476
product price:Â $59.75
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AGM1275F2-58
Zoro #
G704117476
UPC #
-
Country of Origin
China
Description
Features
- 12V 7.5AH (F2) SLA Battery
- Terminal Type - T1/T2
- 100% compatible
- Advanced AGM Technology Sealed
- Maintenance Free
- Replaces - Power sonic PS-12120, CSB GP12120, Panasonic LC-RA1212P, Yuasa NP12-12, GS / Portalac PE12V12, Kung Long WP12-12, MK / East Penn ES12-12, Haze HZS12-12, Union MX-12120, BB Battery BP12-12
- For APC Back-UPS RS - 3 Year Warranty
- Dimension - 5.95 x 3.72 x 2.56 in.
- Item Weight - 6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.