PowerStar AGM1275F2-64 Battery For Casil Ca1290 12V 7.5Ah

  • Mfr # AGM1275F2-64

  • Zoro # G004117428


product price:  $62.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM1275F2-64
Zoro #
G004117428
UPC #
-
Country of Origin
China

Description

Features
  • 12V 7.5AH (F2) SLA Battery
  • Terminal Type - T1/T2
  • 100% compatible
  • 2 Year Warranty
  • Advanced AGM Technology Sealed
  • Maintenance Free
  • Replaces - Power sonic PS-12120, CSB GP12120, Panasonic LC-RA1212P, Yuasa NP12-12, GS / Portalac PE12V12, Kung Long WP12-12, MK / East Penn ES12-12, Haze HZS12-12, Union MX-12120, BB Battery BP12-12
  • For Casil CA1290 12v 7.5ah
  • Dimension - 5.95 x 3.72 x 2.56 in.
  • Item Weight - 6 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.