PowerStar agm1275f2-gs1 12V 7.5Ah Sealed Battery

  • Mfr # agm1275f2-gs1

  • Zoro # G604116104


product price: $56.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
agm1275f2-gs1
Zoro #
G604116104
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment.

Features
  • Sealed Battery
  • 100% compatible advanced AGM technology sealed - maintenance free
  • Batteries are offered exclusively
Compatible With:
  • Amstron 12V 7.0Ah, 12V 7Ah, AP-1270F1,APC AP330, AP330XT+, AP360, AP360SX, AP600, BackUPS 250B, BackUPS 280, BackUPS 280B, BackUPS 300, BackUPS 400, BackUPS 400B, BackUPS 500M, BackUPS 500MC, BackUPS Pro 280, BackUPS Pro 280BPNP, BackUPS Pro 280C, BackUPS Pro 280PNP, BackUPS Pro 280S, BackUPS Pro 350U, BackUPS Pro 420, BackUPS Pro 420C, BackUPS Pro 420PNP, BackUPS Pro 420S, BackUPS Pro 500CLR, BackUPS Pro 500U, Other Models AP330, Other Models AP330XT+, Other Models AP360
Specifications
  • Terminal Type: T1-T2
  • Amperage: 7.5Ah
  • Voltage: 12V
  • Dimension: 2.56" H x 3.72" W x 5.95" L
  • Weight: 6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.