This item is Discontinued.

Powerstar AGM6V1.2-11 6V 1.2Ah UB613 Sealed Lead Battery Replaces PS612 MX06012 ES1.2-6 SLA0864 AGM6V1.2-11

This item is Discontinued.

Powerstar

AGM6V1.2-11 6V 1.2Ah UB613 Sealed Lead Battery Replaces PS612 MX06012 ES1.2-6 SLA0864 (Discontinued)

Mfr # AGM6V1.2-11
Zoro # G404115468
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AGM6V1.2-11
Zoro #
G404115468
UPC #
-
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. Battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology is ideal for ATVs, motorcycles, personal watercraft, snowmobiles, UPS systems, alarm systems, exit lighting systems, wheelchairs and more. Durable construction, Used in float devices, Absorbed glass mat rechargeable battery.

Features
  • 2 Years Warranty
Replaces:
  • PS612 MX06012 ES1.2-6 SLA0864
Common uses for the UB613:
  • Consumer Electronics, Electric Vehicles, Engine Starters, Golf Carts, Hunting, Lawn and Garden Tools, Medical Mobility, Motorcycles, Photography, Power sports, Portable Tools, Solar, Toys and Hobby, Access Control Devices, Emergency Lighting, Security.
Specifications
  • Amperage: 1.2Ah
  • Voltage: 6V
  • Dimension: 0.94" H x 2.03" W x 3.82" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.