PowerStar AGM6V1.2 60-914 Back-up Battery for GE Simon and XT Panel

  • Mfr # AGM6V1.2

  • Zoro # G604115442


product price:  $35.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGM6V1.2
Zoro #
G604115442
UPC #
649664503665
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. AGM is a Sealed Lead-Acid absorbed glass mat rechargeable battery. AGM and GEL batteries are lead-acid and of the same battery chemistry. This battery comes already charged, sealed, maintenance free, and ready to install. Premium quality absorbed glass mat technology is ideal for ATVs, motorcycles, personal watercraft, snowmobiles, UPS systems, alarm systems, exit lighting systems, wheelchairs. Highest warranty, Durable construction, Used in float devices, Powerstar the most trusted brand AGM .Fits:
  • GE Simon and XT Panel
Specifications
  • Amperage: 1.2Ah
  • Voltage: 6V
  • Dimension: 0.94" H x 2.03" W x 3.82" L
  • Weight: 1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.