This item is Discontinued.

Powerstar PowerStar PM14-BS-HD-147 230Cca Ytx14-Bs Atv Battery PM14-BS-HD-147

PowerStar PM14-BS-HD-147 230Cca Ytx14-Bs Atv Battery (Discontinued)

  • Mfr # PM14-BS-HD-147
  • Zoro # G604117880
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PM14-BS-HD-147
Zoro #
G604117880
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery PowerStar 12 Volt 14Ah Sealed lead acid battery for 230CC YTX14-BS Battery.

Features
  • 3 Year Warranty
  • Dimension - 5.98 x 5.71 x 3.43 in.
  • Item Weight - 10 lbs.
Fits For
  • 2004 Honda 350cc TRX350 Rancher

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.