This item is Discontinued.

Powerstar PowerStar PM16-BS-HD-001 YTX16-BS Motorcycle Battery for Kawasaki Vulcan 2000CC 1700CC 1500CC - 3 Years Warranty PM16-BS-HD-001

This item is Discontinued.

Powerstar

PowerStar PM16-BS-HD-001 YTX16-BS Motorcycle Battery for Kawasaki Vulcan 2000CC 1700CC 1500CC - 3 Years Warranty (Discontinued)

Mfr # PM16-BS-HD-001
Zoro # G804116805
UPC # 840894172700
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM16-BS-HD-001
Zoro #
G804116805
UPC #
840894172700
Country of Origin
China

Description

BigTime Battery was set out to produce high-quality battery chargers. Our efficient batteries are made up of lead acid and chrome ions to keep your equipment working no matter what. We use superior quality materials and rigorous testing to ensure safety and high-performance. We serve a wide range of industries with our rechargeable batteries. We pride ourselves on providing optimal performance to your equipment. A Heavy Duty Separator increases life, is resistant to shock and vibration to prevent shorts. Heavy duty plates and grids inside the battery make this one Sealed battery. Motorcycle batteries , More lead, More power designed by harley riders, Sealed AGM with thicker, heavier plates, Weighs 20% more then competitors, Its simple - more lead, more battery life and starting power.

Features
  • 3 Years Warranty
Replaces:
  • GS-ZYI-GT16-BS, Koyo-YTX16-BS, Motocross-M32X6S, Power-Sonic-PTX16-BS, Sears-44020, Yacht-CTX16-BS, Yuasa-YTX16-BS
Fits:
  • Kawasaki Vulcan 2000CC 1700CC 1500cc
Specifications
  • Amperage: 14Ah
  • Voltage: 12V
  • Dimension: 3.42" H x 6.33" W x 5.94" L
  • Weight: 11 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.