Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Powerstar PowerStar PM4L-BS High Performance Power Sports Battery PM4L-BS

PowerStar PM4L-BS High Performance Power Sports Battery (Discontinued)

  • Mfr # PM4L-BS
  • Zoro # G304117470
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM4L-BS
Zoro #
G304117470
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. Chrome Battery YTX4L-BS Maintenance Free and Fully Charged Sealed design makes batteries leak free, which prevents corrosion.

  • Dimension - 4.5 x 3.35 x 2.72 in.
  • Item Weight - 4 lbs.
Fits

This Battery also fits the: Honda NB50M Aero 1983-1984, Honda NN50MD Gyro 1984,Honda NQ50 Spree 1984-1985, Honda NB50 Aero 1985-1987,Honda TG50 Gyro S 1985-1986, Honda NQ50 Spree 50D 1986-1987, Honda SE50 Elite 1987,Honda SA50 Elite LX 1988-2001, Honda SA50 Elite S 1988-2001, Honda SA50 Elite SR 1988-2001, Honda SB50 1988-1990,,SYM DD50 2009,,Yamaha CE50 Riva Jog 1986-1987, Yamaha SH50 Riva Razz 1987-2001,Yamaha CG50 Riva 1988-1991,Yamaha CW50 Zuma 1989-1990, Yamaha CY50 Riva Jog 1992-2001, Yamaha CW50 Zuma II 1997-2001, Hyosung SB50 Super Cab Hyosung SD50 Sense Hyosung SF50 Prima,Manco ZSR-50 2005,Manco ZSR-90 2005.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.