This item is Discontinued.

Powerstar PowerStar PM7-12A-21 New Sealed Maintenance Free YTX7A-BS Go Cart Moped ATV Scooter 12V 7AH Battery PM7-12A-21

This item is Discontinued.

Powerstar

PowerStar PM7-12A-21 New Sealed Maintenance Free YTX7A-BS Go Cart Moped ATV Scooter 12V 7AH Battery (Discontinued)

Mfr # PM7-12A-21
Zoro # G904116583
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PM7-12A-21
Zoro #
G904116583
UPC #
-
Country of Origin
China

Description

PowerStar valve regulated sealed lead acid batteries are maintenance free, easy to handle, rugged and economical. PowerStar makes the highest quality Sealed lead acid battery. PowerStar- YTX7A-BS 12V 6AH Sealed AGM Battery for Motorcycle 2 Year Warranty.

  • Voltage - 12 V.
  • Amp Hrs - 7 Ah.
  • Dimension - 5.91 x 3.74 x 3.39 in.
  • Item Weight - 7 lbs.
This battery fits in the following applications:

Suzuki 2006-2010 LT-Z90 LT-R450 Quad Racer Quad Sport.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.